Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10P MOD2 STIFT LEI

  • Mfr # 1-828080-0

  • Zoro # G401041937


product price: $2.19
/ea
Sold in multiples of 32 for $70.08

Key Features

Max. Temp.
105°C
Features
With Board Standoff
Material
PBT
Color
Green
Contact Finish
Gold Flash over Palladium Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-828080-0
Zoro #
G401041937
UPC #
-
Country of Origin
Poland

Details

Item
PCB Mount Header
Max. Temp.
105°C
Features
With Board Standoff
Material
PBT
Color
Green
Contact Finish
Gold Flash over Palladium Nickel
Terminal Finish
Tin Plated; Tin over Nickel
Hole Center to Center
2.54 mm
Connection Material
Copper Zinc
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Number of Rows
2
Contact Type
Pin
Current Rating
5 A
Number of Contacts
20
Type
Breakaway

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.