Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10P MOD2 STIFT LEI 1-828214-0

10P MOD2 STIFT LEI (Discontinued)

  • Mfr # 1-828214-0
  • Zoro # G301041952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-828214-0
Zoro #
G301041952
UPC #
-
Country of Origin
Germany

Dimensions

Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Wire Connector Style
Standard
Material
PBT
Color
Green
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Contacts
10
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.