
10P MTA100 CONN ASSY 30AU
Mfr # 4-644020-0
Zoro # G500928528
product price: $3.59
/ea
Sold in multiples of 19 for $68.21
Key Features
Insulation Color
White
Terminal Type
Closed End Receptacle
Connection Material
Copper Alloy
Wire Range
24 AWG
Features
Strain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-644020-0
Zoro #
G500928528
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.1 in
Details
Item
Connector
Insulation Color
White
Terminal Type
Closed End Receptacle
Connection Material
Copper Alloy
Wire Range
24 AWG
Features
Strain Relief
Max. Temp.
221 Degrees F
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Max. Voltage
250V AC
Wire Type
Discrete Wire, Stranded
Application
Signal, Wire and Cable, Power
Contact Plating Material
Nickel
Terminal Orientation
90 °
Insulation Dia
0.06 in
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.