
10P MTA100 CONN ASSY F/T 24AWG
Mfr # 4-644563-0
Zoro # G900928807
product price: $0.63
/ea
Sold in multiples of 300 for $189.00
Key Features
Insulation Color
White
Connection Material
Copper Alloy
Wire Type
Stranded, Discrete Wire
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Features
Strain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-644563-0
Zoro #
G900928807
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.1 in
Details
Item
Connector
Insulation Color
White
Connection Material
Copper Alloy
Wire Type
Stranded, Discrete Wire
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Features
Strain Relief
Wire Range
24 AWG
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Terminal Type
Feed Through Receptacle
Application
Signal, Wire and Cable, Power
Insulation Dia
0.06 in
Terminal Orientation
90 °
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.