Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10P MTA100 CONN ASSY F/T RED

  • Mfr # 4-640620-0

  • Zoro # G000928561


product price: $0.74
/ea
Sold in multiples of 6000 for $4,440.00

Key Features

Insulation Color
Red
Connection Material
Copper Alloy
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-640620-0
Zoro #
G000928561
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.1 in

Details

Item
Connector
Insulation Color
Red
Connection Material
Copper Alloy
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Terminal Type
Feed Through Receptacle
Wire Type
Stranded, Discrete Wire
Wire Range
0.3 to 0.4 mm²
Features
Strain Relief
Application
Signal, Wire and Cable
Insulation Dia
0.06 in
Contact Plating Material
Nickel
Terminal Orientation
90 °
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.