
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-644044-0
Zoro #
G200928545
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.1 in
Details
Item
Connector
Insulation Color
Green
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Features
Strain Relief
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Voltage
250V AC
Wire Type
Discrete Wire, Stranded
Standards
UL, CSA Listed
Terminal Type
Closed End Receptacle
Wire Range
28 AWG
Application
Signal, Wire and Cable, Power
Contact Plating Material
Nickel
Terminal Orientation
90 °
Insulation Dia
0.06 in
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.