Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10P MTA100 CONN ASSY WHT LF

  • Mfr # 4-641199-0

  • Zoro # G000928813


product price: $2.59
/ea
Sold in multiples of 30 for $77.70

Key Features

Insulation Color
White
Standards
UL, CSA Listed
Max. Voltage
250V AC
Wire Range
24 AWG
Overall Length
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-641199-0
Zoro #
G000928813
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.1 in

Details

Item
Connector
Insulation Color
White
Standards
UL, CSA Listed
Max. Voltage
250V AC
Wire Range
24 AWG
Connection Material
Copper Alloy
Features
Strain Relief
Terminal Type
Feed Through Receptacle
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Wire Type
Stranded, Discrete Wire
Application
Signal, Wire and Cable
Terminal Orientation
90 °
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.