Te Connectivity
10P MTA100 STR HDR RETENTIVE
Mfr # 4-644695-0
Zoro # G700928090
Sold in multiples of 95 for $109.25
$109.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Standards UL, CSA Listed
- Pin Length (In.) 0.295 in
- Overall Length 1.088 in
- Connection Type Through Hole - Solder
Explore More Products
- TE CONNECTIVITY TERMINAL.SOLIS FLAG R 12-10 10 8-36271-2
- TE CONNECTIVITY 04P MTA100 CONN ASSY F/T 24AWG 3-644563-4
- TE CONNECTIVITY III+ PIN 18-16 TIN-LEAD LP 66099-2
- QUICK Battery Terminal, Straight, 2/0 GA, Universal, PK5 4020-005U
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #8 Stud PK50 RC10-8FS
- QUICKCABLE 12-10 AWG PVC Flanged Spade Terminal #10 Stud PK6 160436-2006
- 3M 22-18 AWG Nylon Fork Terminal #6 Stud PK100, Seam: Brazed MNG18-6FX
- 3M 16-14 AWG Nylon Locking Fork Terminal 1/4" Stud PK100 MNG14-14FLX
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 P10-10F-L
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 100 pk 10-145F
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 BFV18-10Q
- Te Connectivity Wire Connectors & Disconnects