This item is Discontinued.

Te Connectivity 10P MTA156 SHRD HDR ASSY SQ SN 3-647123-0

10P MTA156 SHRD HDR ASSY SQ SN (Discontinued)

  • Mfr # 3-647123-0
  • Zoro # G900928555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-647123-0
Zoro #
G900928555
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.654 in
Pin Length (In.)
0.3 in

Details

Item
Header
Insulation Color
Black
Standards
UL, CSA Listed
Max. Voltage
600V AC
Connection Material
Copper Alloy
Connection Type
Through Hole - Solder
Max. Temp.
221 Degrees F
Terminal Type
Pin, Tab
Features
Shrouded Header
Application
Power, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Board Mount; Vertical

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.