Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10P RCPT VAL-U-LOK GW

  • Mfr # 1-1586765-0

  • Zoro # G400956867


product price: $0.29
/ea
Sold in multiples of 295 for $85.55

Key Features

Number of Rows
2
Length
22.2 mm
Features
Circuit Identification Feature
Color
White
Width
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586765-0
Zoro #
G400956867
UPC #
-
Country of Origin
China

Dimensions

Length
22.2 mm
Width
0.787 in
Height
11.8 mm
Max. Insulation Dia.
3.1 mm

Details

Item
Housing
Number of Rows
2
Features
Circuit Identification Feature
Color
White
Material
Polyamide
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Connector Terminates To
Wire & Cable
Hole Center to Center
4.2 mm
Wire Type
Discrete
Terminal Type
Crimp
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Number of Contacts
10
Max. Voltage
600V AC
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.