Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10P SL156 HSG NO RAMP LRG OPEN

  • Mfr # 1-647400-0

  • Zoro # G000957035


product price: $0.99
/ea
Sold in multiples of 75 for $74.25

Key Features

Number of Rows
1
For Use With
SL .156 Contacts
Length
1.594 in
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-647400-0
Zoro #
G000957035
UPC #
-
Country of Origin
China

Dimensions

Length
1.594 in

Details

Item
Connector
Number of Rows
1
For Use With
SL .156 Contacts
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Listed
Color
Natural
Material
Nylon
Contact Type
Socket
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Current Rating
6.5 A
Max. Temp.
105°C
Hole Center to Center
3.96 mm
Max. Voltage
250V AC
Number of Contacts
10
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.