Zoro Homepage
This item is Discontinued.
Te Connectivity 10P SL156 HSG W/LCK RMP & TABS 1-770849-0

10P SL156 HSG W/LCK RMP & TABS (Discontinued)

  • Mfr # 1-770849-0
  • Zoro # G700955621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-770849-0
Zoro #
G700955621
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Height
1/4 in
Length
1.558 in

Details

Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Listed
Max. Temp.
105°C
Connector Type
Receptacle
Terminal Type
Crimp
Hole Center to Center
3.96 mm
For Use With
SL .156 Contacts
Material
Nylon
Current Rating
6.5 A
Connector Terminates To
Wire & Cable
Number of Contacts
10
Flammability Rating
UL 94 V-0
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.