Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10P VAL-U-LOK BMI VRT HDR V2 1-1586585-0

10P VAL-U-LOK BMI VRT HDR V2 (Discontinued)

  • Mfr # 1-1586585-0
  • Zoro # G600939028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586585-0
Zoro #
G600939028
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.59 in
Height
14.1 mm
Max. Insulation Dia.
0.122 in
Max. Single Wire Size
18 AWG
Length
27.6 mm
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Connector
Wire Connector Style
Rectangular
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Connector Type
Header
Features
Circuit Identification Feature; Shrouded
Terminal Type
Through Hole - Solder
Green Environmental Attribute
Halogen Free
Material
Nylon
Hole Center to Center
4.19 mm
Max. Temp.
105°C
Contact Finish
Tin Plated
Number of Rows
2
Contact Type
Pin
Number of Contacts
10
Current Rating
9 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Brass Plated
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.