Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity 10P VAL-U-LOK TPA 22-18 AWG 1-1969608-0

10P VAL-U-LOK TPA 22-18 AWG (Discontinued)

  • Mfr # 1-1969608-0
  • Zoro # G200952267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969608-0
Zoro #
G200952267
UPC #
-
Country of Origin
China

Dimensions

Height
.171 in
Width
.213 in
Length
1.85 in

Details

Product Type
Accessory
Glow Wire Rating
Standard Part - Not Glow Wire
Mating Retention
With
Operating Temperature Range
-40 to 105 °C
PCB Mount Retention
Without
Mating Retention Type
Latch
Accessory Type
TPA (Terminal Position Assurance)
PCB Mount Alignment
Without
Number of Positions
10
Centerline (Pitch)
.165 in
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.