Zoro Homepage

10P VRT HDR VAL-U-LOK V2 W/ODH

  • Mfr # 1-2029172-0

  • Zoro # G300937263


product price: $0.65
/ea
Sold in multiples of 116 for $75.40

Key Features

Type
Pin
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2029172-0
Zoro #
G300937263
UPC #
-
Country of Origin
United States

Dimensions

Width
0.383 in
Height
12.8 mm
Length
0.874 in

Details

Item
Header
Type
Pin
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Terminal Type
Through Hole - Solder
Features
Shrouded
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Contact Type
Pin
Number of Rows
2
Current Rating
9 A
Contact Finish
Tin Plated
Number of Contacts
10
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.