Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Barrier Strip, 2 Row, 30 A, 300 V, 10 AWG, Screw Termination 1-1546311-0

Barrier Strip, 2 Row, 30 A, 300 V, 10 AWG, Screw Termination (Discontinued)

  • Mfr # 1-1546311-0
  • Zoro # G400973635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546311-0
Zoro #
G400973635
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Overall Length
6.63 in
Screw Size
8-32

Details

Item
Barrier Strip
Number of Rows
2
Termination Style
Screw
Current
30 A
Maximum Voltage
300 V
Center Spacing
0.563 in
Color
Black
Screw Head Type
Combo Phil-Slot
Block Style
Flat
Mounting Options
End Mounting Ears
Terminal Plating Material
Tin
Number of Positions
10
Number of Levels
1
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Thermoplastic
Mounting Insert
Without
Screw Plating Material
Nickel
Operating Temperature Range
-40 to 248°F
Top Hardware
Wire Clamp Combo Head
Screw Material
Steel
Terminal Material
Brass
Mounting Angle
Vertical
Barrier Strip Style
Dual Barrier
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.