Zoro Homepage
This item is Discontinued.
Te Connectivity 10POS 5.08MM CE VRT HDR TRM BK 1-796636-0

10POS 5.08MM CE VRT HDR TRM BK (Discontinued)

  • Mfr # 1-796636-0
  • Zoro # G800938821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796636-0
Zoro #
G800938821
UPC #
-
Country of Origin
Italy

Details

Color
Green
Maximum Voltage
300 V
Current
15 A
Max. Voltage
300V AC
Hole Center to Center
5.08 mm
Connection Material
Phosphor Bronze
Connector Type
Header
Material
Polyamide
For Use With
Printed Circuit Board
Contact Finish
Tin Plated
Number of Contacts
10
Number of Rows
1
Current Rating
15 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.