Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10POS 5.08MM TERMI-BLOK 1-1546073-0

10POS 5.08MM TERMI-BLOK (Discontinued)

  • Mfr # 1-1546073-0
  • Zoro # G100929956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546073-0
Zoro #
G100929956
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3
Pin Length (mm)
3.8
PCB Tail Length
3.8 mm [ .15 in ]

Details

Color
Black
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Closed End
Without
Contact Base Material
Brass
Number of Rows
1
Stacked Levels
Without
Connector Style
Receptacle
Centerline
5.08 mm [ .2 in ]
Screw Plating Material
Nickel
Contact Mating Area Plating Material
Tin
Housing Material
Polyamide 6.6 GF
Screw Flange
Without
Interlock
With
Block Type
Stacking w/interlock
Screwless Terminal Block
No
Applies To
Printed Circuit Board
Wire Entry Angle
Top
Housing Color
Black
Screw Material
Brass
Mounting Angle
Right Angle
Contact Mount
Through Hole
Side Stackable
No
Current Rating (Max) (A)
17.5
Number of Positions
10
Voltage (VAC)
300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.