Zoro Homepage
This item is Discontinued.
Te Connectivity 10POS 5.08MM TERMI-BLOK TOP WI 1-1546074-0

10POS 5.08MM TERMI-BLOK TOP WI (Discontinued)

  • Mfr # 1-1546074-0
  • Zoro # G500929938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546074-0
Zoro #
G500929938
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.15 in
Screw Size
M3
Pin Length
3.8 mm

Details

Voltage
300 VAC
Color
Black
Wire Protection
With
Stacked Levels
Without
Screwless Terminal Block
No
Connector Style
Header
Wire Entry Angle
35°
Contact Current Rating (Max)
17.5 A
Threaded Flange
Without
Contact Base Material
Brass
Wire Range
30 to 12 AWG
Number of Positions
10
Connector System
Wire-to-Board
Centerline (Pitch)
.2 in
Screw Flange
Without
Number of Rows
1
Contact Mount
Through Hole
Header Type
Header Only
Current Rating (Max)
17.5 A
Screw Plating Material
Nickel
Housing Color
Black
Screw Material
Brass
Block Type
Stacking w/interlock
Mounting Angle
Straight
Operating Temperature Range
-40 to 110°C
Connector & Contact Terminates To
Printed Circuit Board
Circuit Application
Power & Signal
Side Stackable
Yes
Housing Material
PA 66
Interlock
With
Closed End
Without
Contact Mating Area Plating Material
Tin
Connector Mounting Type
Board Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.