
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1564514-1
Zoro #
G600957305
UPC #
-
Country of Origin
Germany
Dimensions
Width
1.012 in
Height
1.23 in
Length
54.1 mm
Details
Material
Glass-Filled PBT
Color
Black
Features
Terminal Position Assurance
Max. Voltage
42V DC
Flammability Rating
UL 94 V-0
Hole Center to Center
4 mm
Number of Contacts
10
Max. Temp.
140°C
IP Rating
IP67
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.