Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10POS TERMI-BLOK HDR VERTICAL 1-796867-0

10POS TERMI-BLOK HDR VERTICAL (Discontinued)

  • Mfr # 1-796867-0
  • Zoro # G600929906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796867-0
Zoro #
G600929906
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Threaded Flange
With
Mounting Angle
Vertical
Contact Mating Area Plating Material
Tin
Applies To
Printed Circuit Board
Block Type
None
Contact Base Material
Copper Alloy
Connector Style
Header
Screwless Terminal Block
No
Centerline
5.08 mm [ .2 in ]
Number of Rows
1
Shrouded
Yes
Interlock
With
Screw Flange
Without
Housing Color
Green
Number of Positions
10
Voltage (VAC)
300
Closed End
Without
Housing Material
Polyamide 6.6 GF
Contact Mount
Through Hole
Side Stackable
No
Current Rating (Max) (A)
15

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.