Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10POS TERMI-BLOK PIN HEAD 180 1-1546019-0

10POS TERMI-BLOK PIN HEAD 180 (Discontinued)

  • Mfr # 1-1546019-0
  • Zoro # G800930078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546019-0
Zoro #
G800930078
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]
Pin Length
7 mm [ .275 in ]

Details

Housing Material
Polyamide 6.6 GF
Voltage (VAC)
300
Connector Style
Header
Contact Mating Area Plating Material
Tin
Threaded Flange
Without
Number of Rows
1
Current Rating (Max) (A)
15
Housing Color
Black
Mounting Angle
Vertical
Shrouded
No
Block Type
Pin Header
Screw Flange
Without
Screwless Terminal Block
Yes
Applies To
Printed Circuit Board
Contact Base Material
Brass
Number of Positions
10
Contact Mount
Through Hole
Closed End
Without
Centerline
5 mm [ .197 in ]
Side Stackable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.