Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10pos.MINI-MATCH FBTB  2.5mm p 1-5164711-0

10pos.MINI-MATCH FBTB 2.5mm p (Discontinued)

  • Mfr # 1-5164711-0
  • Zoro # G801041797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5164711-0
Zoro #
G801041797
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
354V AC
Max. Temp.
85°C
Application
Signal
Material
Thermoplastic
For Use With
Receptacle Assembly
Flammability Rating
UL 94 V-0
Connection Material
Brass
Terminal Type
Through Hole - Solder
Number of Rows
1
Hole Center to Center
2.5 mm
Number of Contacts
10
Current Rating
7 A
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.