Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10VDK1=F7611  S0 6609034-7

10VDK1=F7611 S0 (Discontinued)

  • Mfr # 6609034-7
  • Zoro # G600984639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609034-7
Zoro #
G600984639
UPC #
-
Country of Origin
China

Details

Current Rating
10A
Output Type
.250" FASTON
Leakage Current (Max) (120VAC, 60Hz)
.4 mA
Voltage (Max)
250 VAC
Input Type
.250" FASTON
Filtered
Yes
Operating Temperature Range
-10 ° - 40 °C
Leakage Current (Max) (250VAC, 50Hz)
.7 mA
Mount Style
Flanged
Filter Type
Power Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.