Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10VR7M=F7209 S0

  • Mfr # 1-6609032-7

  • Zoro # G800983326


product price: $33.85
/ea
Sold in multiples of 2 for $67.70

Key Features

Voltage (Max)
250 VAC
Operating Temperature Range
-10 ° - 40 °C
Current Rating
10A
Output Type
.250" FASTON
Mount Style
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609032-7
Zoro #
G800983326
UPC #
-
Country of Origin
China

Details

Voltage (Max)
250 VAC
Operating Temperature Range
-10 ° - 40 °C
Current Rating
10A
Output Type
.250" FASTON
Mount Style
Flanged
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz)
.4 mA
Filter Type
Power Line
Input Type
IEC
Leakage Current (Max) (250VAC, 50Hz)
.7 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.