Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10VSB6=F8332

  • Mfr # 1-1609034-6

  • Zoro # G100983347


product price: $21.55
/ea
Sold in multiples of 4 for $86.20

Key Features

Voltage (Max)
250 VAC
Operating Temperature Range
-10 ° - 40 °C
Filter Type
Power Line
Mount Style
Flanged
Output Type
8-32 Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1609034-6
Zoro #
G100983347
UPC #
-
Country of Origin
China

Details

Voltage (Max)
250 VAC
Operating Temperature Range
-10 ° - 40 °C
Filter Type
Power Line
Mount Style
Flanged
Output Type
8-32 Stud
Leakage Current (Max) (120VAC, 60Hz)
.75 mA
Leakage Current (Max) (250VAC, 50Hz)
1.25 mA
Input Type
8-32 Stud
Current Rating
10A
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.