Shop TE CONNECTIVITY

10VSK1=F7242 S0

  • Mfr # 6609036-9

  • Zoro # G400985010


product price:  $56.89
/ea
Sold in multiples of 2 for $113.78

Key Features

Output Type
.250" FASTON
Filter Type
Power Line
Input Type
.250" FASTON
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.4
Filtered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6609036-9
Zoro #
G400985010
UPC #
-
Country of Origin
China

Details

Output Type
.250" FASTON
Filter Type
Power Line
Input Type
.250" FASTON
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.4
Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.7
Current Rating (A)
10
Mount Style
Flanged
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 ° - 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.