Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10X2 MTE RCPT SR PLAIN .100CL 103974-1

10X2 MTE RCPT SR PLAIN .100CL (Discontinued)

  • Mfr # 103974-1
  • Zoro # G401040572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103974-1
Zoro #
G401040572
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Height
2.49 mm
Length
2 in
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.054 in

Details

Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Color
Black
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Contact Finish
Bright
Contact Type
Socket
Hole Center to Center
2.54 mm
Number of Contacts
2
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Terminal Finish
Tin-Lead
Connector Terminates To
Wire & Cable
Number of Rows
1
Flammability Rating
UL 94 V-0
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.