Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10X2 MTE RCPT SR PLAIN .100CL 103975-1

10X2 MTE RCPT SR PLAIN .100CL (Discontinued)

  • Mfr # 103975-1
  • Zoro # G001040699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103975-1
Zoro #
G001040699
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Height
2.49 mm
Length
50.8 mm
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.054 in

Details

Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Color
Black
Material
Thermoplastic
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Rows
1
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Terminal Finish
Tin-Lead
Current Rating
3 A
Flammability Rating
UL 94 V-0
Contact Finish
Bright
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.