Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10X2 MTE RCPT SR PLAIN .100CL

  • Mfr # 104439-1

  • Zoro # G601040822


product price: $1.69
/ea
Sold in multiples of 110 for $185.90

Key Features

Min. Single Wire Size
26 AWG
Max. Voltage
267V
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Height
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104439-1
Zoro #
G601040822
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Height
0.098 in
Length
1.98 in
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.054 in

Details

Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Black
Hole Center to Center
2.54 mm
Terminal Finish
Tin-Lead
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Number of Contacts
2
Current Rating
3 A
Flammability Rating
UL 94 V-0
Contact Type
Socket
Terminal Type
Insulation Displacement Crimp
Contact Finish
Bright
Connector Terminates To
Wire & Cable
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.