
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-104439-1
Zoro #
G301042904
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
26 AWG
Height
0.098 in
Length
1.98 in
Max. Insulation Dia.
0.054 in
Max. Single Wire Size
22 AWG
Details
Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Color
Black
Material
Thermoplastic
Terminal Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94 V-0
Current Rating
3 A
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Connection Material
Phosphor Bronze
Number of Contacts
2
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.