Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10X2 MTE RPT SR LATCH .100CL 103958-1

10X2 MTE RPT SR LATCH .100CL (Discontinued)

  • Mfr # 103958-1
  • Zoro # G601040372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103958-1
Zoro #
G601040372
UPC #
-
Country of Origin
Mexico

Dimensions

Length
50.8 mm
Min. Single Wire Size
26 AWG
Height
5.08 mm
Max. Insulation Dia.
0.054 in
Max. Single Wire Size
22 AWG

Details

Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Color
Black
Material
Thermoplastic
Contact Finish
Bright
Number of Contacts
2
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Contact Type
Socket
Connection Material
Phosphor Bronze
Connector Terminates To
Wire & Cable
Number of Rows
1
Current Rating
3 A
Terminal Type
Insulation Displacement Crimp
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.