This item is Discontinued.

Te Connectivity 11 MTE HDR SRST LATCH .100CL 6-103639-0

11 MTE HDR SRST LATCH .100CL (Discontinued)

  • Mfr # 6-103639-0
  • Zoro # G900938875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-103639-0
Zoro #
G900938875
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
30.48 mm
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
For Use With
Receptacle Housing Assembly
Max. Temp.
105°C
Features
Shrouded
Connection Material
Brass
Material
Thermoplastic
Contact Type
Pin
Current Rating
3 A
Number of Contacts
11
Number of Rows
1
Contact Finish
Matte Tin Plated
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Insulation Displacement Crimp

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.