Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 11 POS 5.08MM R/A PLUG TRM BLK 1-796634-1

11 POS 5.08MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 1-796634-1
  • Zoro # G300983284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796634-1
Zoro #
G300983284
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Interlock
Without
Contact Base Material
Phosphor Bronze
Mounting Angle
Right Angle
Applies To
Wire
Connector Style
Plug
Number of Rows
1
Contact Mount
Through Hole
Voltage (VAC)
300
Screw Material
Brass
Number of Positions
11
Centerline
5.08 mm [ .2 in ]
Stacked Levels
With
Housing Color
Green
Mating Angle
180°
Housing Material
Polyamide 6.6
Screwless Terminal Block
No
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Block Type
None
Wire Entry Angle
Side
Screw Flange
Without
Shrouded
No
Current Rating (Max) (A)
15
Screw Plating Material
Nickel
Contact Mating Area Plating Material
Tin
Side Stackable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.