
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165565-6
Zoro #
G800975130
UPC #
-
Country of Origin
Mexico
Dimensions
Wire Size
.3-1.5 mm2
Overall Length
.779 in
Mating Tab Thickness
.02 in
Plating Thickness
30 µm
Mating Tab Width
.11 in
Details
Terminal Type
Receptacle
Terminates To
Wire & Cable
Wire Insulation Support
With
Insertion Force
Normal
Fully Insulated
No
Insulated
Yes
Disconnect Type
Quick Disconnect
Voltage (Max)
300 V
Barrel Color
Red
Plating Material
Gold
Connection Capacity
Single
Terminal Orientation
Straight
Crimp Type
F-Crimp
Insulation Material
Nylon
Mating Retention Type
Dimple
Contact Base Material
Phosphor Bronze
FASTON
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.