Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 110 PIDG FASTON REC 165566-2

110 PIDG FASTON REC (Discontinued)

  • Mfr # 165566-2
  • Zoro # G200974665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165566-2
Zoro #
G200974665
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
.3-1.5 mm2
Overall Length
.779 in
Mating Tab Thickness
.031 in
Wire Insulation Diameter (Max)
.14 in
Mating Tab Width
.11 in

Details

Terminal Type
Receptacle
Terminal Orientation
Straight
Barrel Color
Red
Wire Insulation Support
With
Disconnect Type
Quick Disconnect
Voltage (Max)
300 V
Insertion Force
Normal
Insulation Material
Nylon
Plating Material
Tin
Connection Capacity
Single
Fully Insulated
No
Insulated
Yes
Mating Retention Type
Dimple
Crimp Type
F-Crimp
FASTON
Yes
Contact Base Material
Phosphor Bronze
Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.