
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165616-5
Zoro #
G400974700
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
1.5-2.5 mm2
Overall Length
.779 in
Mating Tab Thickness
.02 in
Wire Insulation Diameter (Max)
.169 in
Mating Tab Width
.11 in
Details
Terminal Type
Receptacle
FASTON
Yes
Insulation Material
Nylon
Wire Insulation Support
With
Terminal Orientation
Straight
Fully Insulated
No
Barrel Color
Blue
Insertion Force
Normal
Mating Retention Type
Dimple
Disconnect Type
Quick Disconnect
Voltage (Max)
300 V
Insulated
Yes
Crimp Type
F-Crimp
Connection Capacity
Single
Plating Material
Tin
Contact Base Material
Phosphor Bronze
Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.