Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 110 PL EX REC. 20-16AWG PTPHBZ 353250-2

110 PL EX REC. 20-16AWG PTPHBZ (Discontinued)

  • Mfr # 353250-2
  • Zoro # G801037653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353250-2
Zoro #
G801037653
UPC #
-
Country of Origin
China

Details

Insulation Type
Non-Insulated
Connection Type
Tab-Lok
Wire Range
20 to 16 AWG
Connection Material
Phosphor Bronze
Features
Wire Insulation Support
Max. Temp.
221 Degrees F
Seam
Open
Terminal Type
Receptacle
Application
Wire & Cable
Contact Plating Material
Pre-Tin
Insulation Dia
0.079 to 0.12 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.