
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2108693-4
Zoro #
G601037143
UPC #
-
Country of Origin
China
Dimensions
Width
.039 in
Uncompressed Height
.043 in
Contact Plating Thickness
3.937 to 15.74 µin
Details
Product Type
Spring Finger
Preloaded
Yes
Operating Temperature Range
-40 to 85 °C
Contact Plating Material
Gold
Contact Current Rating (Max)
.5 A
Current Rating
.5 A
Circuit Application
Signal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.