
11P MTA100 CONN ASSY BLU LF
Mfr # 4-641200-1
Zoro # G700928748
product price: $3.55
/eaSold in multiples of 20 for $71.00
Key Features
Insulation Color
Blue
Wire Range
26 AWG
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Terminal Type
Feed Through Receptacle
Features
Strain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-641200-1
Zoro #
G700928748
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.2 in
Details
Item
Connector
Insulation Color
Blue
Wire Range
26 AWG
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Terminal Type
Feed Through Receptacle
Features
Strain Relief
Wire Type
Discrete Wire, Stranded
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Max. Voltage
250V AC
Standards
UL, CSA Listed
Application
Signal, Wire and Cable
Contact Plating Material
Nickel
Insulation Dia
0.06 in
Terminal Orientation
90 °
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.