Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11P MTA100 CONN ASSY GRN LF

  • Mfr # 4-640623-1

  • Zoro # G400928697


product price: $1.39
/ea
Sold in multiples of 60 for $83.40

Key Features

Insulation Color
Green
Overall Length
1.2 in
Max. Voltage
250V AC
Standards
UL, CSA Listed
Wire Type
Discrete Wire, Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-640623-1
Zoro #
G400928697
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.2 in

Details

Item
Connector
Insulation Color
Green
Max. Voltage
250V AC
Standards
UL, CSA Listed
Wire Type
Discrete Wire, Stranded
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Range
28 AWG
Max. Temp.
221 Degrees F
Terminal Type
Feed Through Receptacle
Features
Strain Relief
Connection Material
Copper Alloy
Application
Signal, Wire and Cable
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Terminal Orientation
90 °
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.