Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11P MTA100 CONN ASSY POL RIB

  • Mfr # 4-643816-1

  • Zoro # G900928432


product price: $1.15
/ea
Sold in multiples of 5000 for $5,750.00

Key Features

Insulation Color
Green
Features
Strain Relief
Standards
UL, CSA Listed
Terminal Type
Closed End Receptacle
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-643816-1
Zoro #
G900928432
UPC #
-
Country of Origin
China

Dimensions

Overall Length
30.48 mm

Details

Item
Connector
Insulation Color
Green
Features
Strain Relief
Standards
UL, CSA Listed
Terminal Type
Closed End Receptacle
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Wire Range
28 AWG
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Wire Type
Stranded, Discrete Wire
Application
Signal, Wire and Cable, Power
Mounting Type
Cable Mount
Insulation Dia
0.06 in
Terminal Orientation
90 °
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.