This item is Discontinued.

Te Connectivity 11P MTA100 CONN ASSY RED LF 4-641190-1

11P MTA100 CONN ASSY RED LF (Discontinued)

  • Mfr # 4-641190-1
  • Zoro # G900928869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-641190-1
Zoro #
G900928869
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.2 in

Details

Item
Connector
Insulation Color
Red
Max. Voltage
250V AC
Terminal Type
Closed End Receptacle
Standards
UL, CSA Listed
Wire Type
Discrete Wire, Stranded
Features
Strain Relief
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Range
22 AWG
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Application
Signal, Wire and Cable
Insulation Dia
0.06 in
Terminal Orientation
90 °
Mounting Type
Cable Mount
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.