
11P MTA100 CONN ASSY WHT
Mfr # 4-640441-1
Zoro # G000928455
product price: $1.49
/eaSold in multiples of 55 for $81.95
Key Features
Insulation Color
White
Overall Length
1.2 in
Standards
UL, CSA Listed
Wire Type
Discrete Wire, Stranded
Terminal Type
Closed End Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-640441-1
Zoro #
G000928455
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.2 in
Details
Item
Connector
Insulation Color
White
Standards
UL, CSA Listed
Wire Type
Discrete Wire, Stranded
Terminal Type
Closed End Receptacle
Max. Temp.
221 Degrees F
Features
Strain Relief
Connection Material
Copper Alloy
Wire Range
0.2 mm²
Max. Voltage
250V AC
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Application
Signal, Wire and Cable
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Terminal Orientation
90 °
Insulation Dia
0.06 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.