Zoro Homepage
This item is Discontinued.
Te Connectivity 11P MTA100 SHRD HDR F/L R/A SN 3-644488-1

11P MTA100 SHRD HDR F/L R/A SN (Discontinued)

  • Mfr # 3-644488-1
  • Zoro # G100928447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-644488-1
Zoro #
G100928447
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.2 in
Overall Length
1.284 in

Details

Item
Connector
Insulation Color
Black
Max. Voltage
250V AC
Connection Material
Copper Alloy
Connection Type
Right Angle, Through Hole - Solder
Terminal Type
Pin
Application
Signal, Printed Circuit Board
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Features
Shrouded Header
Mounting Type
Board Mount; Right Angle; Through Hole
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.