This item is Discontinued.

Te Connectivity 11P MTA156 CONN ASSY 18AWG ORA 4-640426-1

11P MTA156 CONN ASSY 18AWG ORA (Discontinued)

  • Mfr # 4-640426-1
  • Zoro # G800927931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-640426-1
Zoro #
G800927931
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.716 in

Details

Item
Connector Assembly
Insulation Color
Orange
Wire Type
Stranded, Discrete Wire
Features
Strain Relief
Wire Range
18 AWG
Terminal Type
Socket
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Voltage
600V AC
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Application
Power, Printed Circuit Board, Wire and Cable
Contact Plating Material
Nickel
Terminal Orientation
90 °
Mounting Type
Cable Mount
Insulation Dia
0.095 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.