
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-640431-1
Zoro #
G300928148
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.716 in
Details
Item
Connector Assembly
Insulation Color
Orange
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Wire Range
18 AWG
Terminal Type
Socket
Max. Voltage
600V AC
Wire Type
Stranded, Discrete Wire
Standards
UL, CSA Listed
Features
Strain Relief
Connection Material
Copper Alloy
Application
Power, Printed Circuit Board, Wire and Cable
Insulation Dia
0.095 in
Terminal Orientation
90 °
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.