Zoro Homepage

11P MTA156 CONN ASSY 22AWG LF

  • Mfr # 4-644467-1

  • Zoro # G200928835


product price: $1.19
/ea
Sold in multiples of 4000 for $4,760.00

Key Features

Insulation Color
Red
Max. Temp.
221 Degrees F
Max. Voltage
600V AC
Features
Strain Relief
Overall Length
1.716 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-644467-1
Zoro #
G200928835
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.716 in

Details

Item
Connector Assembly
Insulation Color
Red
Max. Temp.
221 Degrees F
Max. Voltage
600V AC
Features
Strain Relief
Connection Material
Copper Alloy
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Wire Type
Stranded, Discrete Wire
Standards
UL, CSA Listed
Terminal Type
Socket
Wire Range
22 AWG
Application
Power and Signal, Printed Circuit Board, Wire and Cable
Terminal Orientation
90 °
Insulation Dia
0.095 in
Contact Plating Material
Nickel
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.