Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11P MTA156 CONN ASSY 26AWG LF

  • Mfr # 4-640595-1

  • Zoro # G000928578


product price: $1.59
/ea
Sold in multiples of 50 for $79.50

Key Features

Insulation Color
Blue
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Terminal Type
Feed Through Receptacle
Max. Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-640595-1
Zoro #
G000928578
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.872 in

Details

Item
Connector
Insulation Color
Blue
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Terminal Type
Feed Through Receptacle
Max. Voltage
600V AC
Wire Range
0.12 to 0.15 mm²
Wire Type
Discrete Wire, Stranded
Connection Material
Copper Alloy
Features
Strain Relief
Max. Temp.
221 Degrees F
Application
Power, Wire and Cable
Contact Plating Material
Nickel
Terminal Orientation
90 °
Insulation Dia
0.095 in
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.