Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 11P MTA156 HDR ASSY RN STR F/L 1-640388-1

11P MTA156 HDR ASSY RN STR F/L (Discontinued)

  • Mfr # 1-640388-1
  • Zoro # G600928022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640388-1
Zoro #
G600928022
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.4 in
Overall Length
1.716 in

Details

Item
Header
Insulation Color
Natural
Standards
UL, CSA Listed
Terminal Type
Tab
Max. Temp.
221 Degrees F
Features
Unshrouded Header
Connection Type
Through Hole - Solder
Connection Material
Copper Alloy
Max. Voltage
600V AC
Application
Power, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Board Mount; Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.